Order Entry
Austria
ContactUsLinkComponent
Test tubes with conical winged base, Corning® Gosselin™
Test tubes with conical winged base, Corning® Gosselin™
Catalog # GOSSCC21-01
Supplier:  Corning
   Low Manufacturing Impact
undefined
Test tubes with conical winged base, Corning® Gosselin™
Catalog # GOSSCC21-01
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Ext.Ø:
    21,1 mm
  • Capacity:
    10 ml
  • Length:
    82 mm
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    RECs, ISO 14001 - Borre
  • Pk:
    1.250

Specifications

About this item

Polystyrene, natural, without cap, aseptic.

  • Ideal for centrifugation of samples
  • Tubes with caps are leakproof
  • Can withstand centrifugation to 3000 g