Sealing tape, PTFE
Catalog # 291-0041
Supplier: Bohlender
Specifications
- Width:12,0 mm
- Description:Sealing tape
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
PTFE tape for sealing joints and screw threads. Thickness: 0,1 mm.
- Temperature resistant from −200 to +250 °C
- High chemical resistance
Length: 12,0 m
Colour: White