Order Entry
Austria
ContactUsLinkComponent
Long handle ESD swab, Alpha®
Long handle ESD swab, Alpha®
Catalog # 710-0581
Supplier:  Texwipe
undefined
Long handle ESD swab, Alpha®
Catalog # 710-0581
Supplier:  Texwipe

Specifications

  • Handle length:
    147 mm
  • Handle width:
    3 mm
  • Head length:
    17 mm
  • Head width:
    6,8 mm
  • Description:
    Long handle ESD swabs
  • Shaft/head:
    PE/PU
  • Pk:
    100

Specifications

About this item

Swab head features ultra-clean, knitted Alpha® polyester with flexible internal paddle.

  • Low-contamination Stat-Rite® handle
  • Safely dissipates electrical charges without contaminating additives
  • Swab handle bears the ESD-safe imprint

Excellent dissipative swab for cleaning surfaces and hard-to-reach areas.

Packaging: Bag-within-a-bag.
Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.