Order Entry
Austria
ContactUsLinkComponent
Electrostatic dissipative swabs, CONSTIX® SF-13ESD
Electrostatic dissipative swabs, CONSTIX® SF-13ESD
Catalog # 710-0573
Supplier:  CONTEC
undefined
Electrostatic dissipative swabs, CONSTIX® SF-13ESD
Catalog # 710-0573
Supplier:  CONTEC

Specifications

  • Handle length:
    63,5 mm
  • Handle width:
    2,5 mm
  • Head length:
    17,8 mm
  • Head width:
    0,76 mm
  • Description:
    ESD swabs, SF-13ESD, head: 0,76×17,8 mm, handle Ø 2,5 mm
  • Length:
    81,3 mm
  • Pk:
    500

Specifications

About this item

This static-safe swab consists of a pointed-tip sealed foam head attached to a conductive polymer handle.

  • ESD handle is great for static-sensitive applications
  • Fine point enables access to very small areas and crevices
  • Polyurethane foam head provides good particle entrapment and removal
  • Contains no binders or adhesives

The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery and removal.

The SF-13ESD is also compatible and sorbent with most common solvents. Not recommended for use with ketones, such as acetone or MEK.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904