Order Entry
Austria
ContactUsLinkComponent
Flexible swab, CleanFoam®
Flexible swab, CleanFoam®
Catalog # 710-0569
Supplier:  Texwipe
undefined
Flexible swab, CleanFoam®
Catalog # 710-0569
Supplier:  Texwipe

Specifications

  • Handle length:
    57,5 mm
  • Handle width:
    2,4 mm
  • Head length:
    10,5 mm
  • Head width:
    3,4 mm
  • Description:
    Small head swabs
  • Length:
    68 mm
  • Pk:
    500

Specifications

About this item

Swab for cleaning small, confined areas made from polyurethane foam, with 100 pore per inch porosity.

  • Highly absorbent, low in particulates, withstands most widely used solvents
  • Very low in non volatile residue
  • Compact, rigid handle and flexible internal head paddle provide controlled support

Can be used for industrial applications from general assembly to cleanrooms.

Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904