Order Entry
Austria
ContactUsLinkComponent
Small compressed head swab, CleanFoam®
Small compressed head swab, CleanFoam®
Catalog # 710-0576
Supplier:  Texwipe
undefined
Small compressed head swab, CleanFoam®
Catalog # 710-0576
Supplier:  Texwipe

Specifications

  • Handle length:
    50 mm
  • Handle width:
    2,4 mm
  • Head length:
    17 mm
  • Head width:
    3,5 mm
  • Description:
    Small compressed swabs
  • Length:
    67 mm
  • Head shape:
    Pointed
  • Shaft/head:
    PP/foam
  • Pk:
    500

Specifications

About this item

Excellent swab for cleaning very small areas, especially thin, grooved areas of parts and assemblies.

  • Very low particle generation
  • Small compressed CleanFoam head with pointed tip on a short rigid handle
  • Polyurethane foam head has been solvent washed to greatly reduce non volatile residue

Suitable for precision application of solvents and cleaning solutions.

Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904