Order Entry
Austria
ContactUsLinkComponent
Small head swabs, CleanFoam®
Small head swabs, CleanFoam®
Catalog # 710-0556
Supplier:  Texwipe
undefined
Small head swabs, CleanFoam®
Catalog # 710-0556
Supplier:  Texwipe

Specifications

  • Handle length:
    59 mm
  • Handle width:
    3 mm
  • Head length:
    12 mm
  • Head width:
    3,6 mm
  • Description:
    Small head swabs
  • Seq:
    002
  • Shaft/head:
    PP/foam
  • Pk:
    2.500

Specifications

About this item

Small head swabs for use with a solvent such as isopropanol made from PU foam with 100 pore per inch porosity.

  • Highly absorbent, low in particulates, withstands widely used solvents
  • Very low in both non volatile residue and particle generation
  • Rigid and compact PP handle

Can be used in industrial applications from general assembly to cleanrooms.

Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.