Order Entry
Austria
ContactUsLinkComponent
Large rectangular foam head swabs, CleanFoam®
Large rectangular foam head swabs, CleanFoam®
Catalog # 710-0547
Supplier:  Texwipe
undefined
Large rectangular foam head swabs, CleanFoam®
Catalog # 710-0547
Supplier:  Texwipe

Specifications

  • Handle length:
    106 mm
  • Handle width:
    6,6 mm
  • Head length:
    25 mm
  • Head width:
    15 mm
  • Description:
    Rectangular foam head swabs
  • Seq:
    002
  • Environmentally Preferable:
  • Shaft/head:
    PP/foam
  • Pk:
    1.000

Specifications

About this item

Made from polyurethane foam with 100 pore per inch porosity.

  • High-grade PU tip will not crack or chip
  • Inherent softness and low abrasion
  • Delicate components can be cleaned

Thermally-bonded for applications requiring high absorbency, low particle generation and uniform dispersing of solvents.

Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.