Long handle swab, Absorbond®
Catalog # 710-0563
Supplier: Texwipe
Specifications
- Handle length:145 mm
- Handle width:3 mm
- Head length:17 mm
- Head width:7 mm
- Description:Long handle swabs
- Length:162 mm
- Environmentally Preferable:
- Shaft/head:PE/PP
- Pk:1.000
Specifications
About this item
Soft, non abrasive swab is suitable for cleaning delicate optical components including coated lenses, fibre-optic sensors and mirrors.
- Hydroentangled, non woven polyester for very low non volatile residues and particulates
- Medium flexible internal head paddle, long 100% virgin PP handle
- Excellent chemical resistance
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904