Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, Micro Alpha®
Cleaning swabs, Micro Alpha®
Catalog # 710-0560
Supplier:  Texwipe
undefined
Cleaning swabs, Micro Alpha®
Catalog # 710-0560
Supplier:  Texwipe

Specifications

  • Handle length:
    60 mm
  • Handle width:
    2,2 mm
  • Head length:
    10 mm
  • Head width:
    3,2 mm
  • Description:
    Cleaning swabs
  • Length:
    70 mm
  • Shaft/head:
    PP/PE
  • Pk:
    500

Specifications

About this item

Micro-sized tip designed for cleaning small grooved surfaces, holes, or crevices.

  • Compact handle and flexible internal head paddle provide support and control
  • Excellent chemical resistance, low particle and fibre generation
  • Double layered, Alpha polyester head heat-moulded (thermally-bonded) onto the handle
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904