Order Entry
Austria
ContactUsLinkComponent
Wrapped cotton swabs, CleanTips®
Wrapped cotton swabs, CleanTips®
Catalog # 710-0545
Supplier:  Texwipe
undefined
Wrapped cotton swabs, CleanTips®
Catalog # 710-0545
Supplier:  Texwipe

Specifications

  • Handle length:
    135,0
  • Handle width:
    2,2
  • Head length:
    17,0
  • Head width:
    7,0
  • Description:
    Wrapped cotton swabs
  • Length:
    135 mm
  • Seq:
    02
  • Pk:
    5.000

Specifications

About this item

These 100% cotton swabs can be used for hard-to-reach areas.

  • Seamless and without edges advantages
  • High sorbency, heat resistance, low in particulates
  • Can withstands strong solvents such as 1,1,1-trichlorethane

Useful for applications with solvents and cleaning solutions in industrial applications.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904