Order Entry
Austria
ContactUsLinkComponent
Autoclave Sterilisation Tape
Autoclave Sterilisation Tape
  489-1310
 :  KARTELL
undefined
Autoclave Sterilisation Tape
  489-1310
 :  KARTELL

 

  • Width:
    19 mm
  • Description:
    Adhesive tape for steam sterilisation. lead, latex and solvent free
  • Length:
    55 m
  • Environmentally Preferable:
  • Pk:
    1 Roll

 

 

Adhesive tape.

  • Totally lead free

Specially designed for steam sterilisation (20 minutes at 120 °C, 10 minutes at 125 °C or 5 minutes at 135 °C). Colour change from green to dark green/black.

Shelf life: 36 months