Order Entry
Austria
Orders LinkContactUsLinkComponent
Vibration spatula

Vibration spatula

185 mm, 50 mm, 12 mm
Catalog # 231-2246
Supplier:   USBECK Laborgeräte
Vibration spatula
Catalog # 231-2246
Vibration spatula
Vibration spatula

185 mm, 50 mm, 12 mm

Price
17,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Spatula made of stainless steel, handle made of plastic. Ideal for dosing powder during weighing operations.

  • Excellent thermal stability of the blade
  • Good resistance to chemicals
  • Lightweight (10 g) and easy to handle
Specifications
  • Length:
    185 mm
  • Blade width:
    12 mm
  • Blade length:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.