Test tube racks, inclined, Nalgene®
Catalog # 212-8342
Supplier: Thermo Fisher Scientific
Specifications
- For tube Ø:20 mm
- No. of Holes:40 (4×10)
- L×W:285×115 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Pk:1
Specifications
About this item
PC, white/transparent.
- Heat resistant up to 135 °C, autoclavable
- Alphanumeric labelling of rack positions for easy identification of samples
- Stackable
The special side supports allow the racks to be inclined at an angle of 5° or 20°, depending on the direction in which they are inclined. Ideal for creating media slants. Culture media tubes can be autoclaved in the rack. The racks do not float, so they are also very suitable for use in water baths.