Order Entry
Austria
ContactUsLinkComponent
 
VWR®, Rack for Cryogenic Vials
  211-0139
undefined
VWR®, Rack for Cryogenic Vials
  211-0139

 

  • For:
    (Ø 12,5 mm) 1 - 5 ml
  • No. of Holes:
    50 (5×10)
  • Colour:
    Blue
  • W×D×H:
    199×104×24,5 mm
  • Pk:
    1

 

 

PC.

  • Numeric hole index
  • Moulded tabs in the bottom of each well to secure vials in place for easier opening and closing
  • Ribbed grips make handling with gloves easier

Withstands both cryogenic freezing and autoclaving.