Order Entry
Austria
ContactUsLinkComponent
Magnetised pipette rack
Magnetised pipette rack
Catalog # 612-2994
Supplier:  HEATHROW
undefined
Magnetised pipette rack
Catalog # 612-2994
Supplier:  HEATHROW

Specifications

  • Colour:
    Blue
  • Description:
    Magnetised pipette rack
  • W×D×H:
    85×290×410 mm
  • Pk:
    1

Specifications

About this item

Pipette rack made of blue ABS plastic.

  • Suitable for standard and tissue culture pipettes from 0,1 to 25 ml
  • With magnets at four corners it can be mounted on a refrigerator or metal cabinet
  • Consisting of four compartments to store different pipettes

W×D×H: 85×290×410 mm

Ordering information: Supplied with two supports for pipette filler, pipette controller, pipetting aid.