Pipette teats, Volac®
Pipette teat, PVC, 1,5 ml
Catalog # POULD813
Supplier: Poulten & Graf
Jump to:
Product Details & Documents
Teat for Pasteur pipettes, made of PVC.
- For use with 1 ml glass disposable Pasteur pipettes
- Can also be used with 1 ml graduated serological pipettes if adapter Cat. No. 612-1139 is fitted
Suction volume: 1,5 ml
Length×O-Ø: 46×15 mm
Bore: 7 mm
Documents
POULD813_TDS_EN
Datasheet
Specifications
- Description:Pipette teat, PVC, 1,5 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



