Order Entry
Austria
ContactUsLinkComponent
Storage plates, 1,2 ml square well, low profile
Storage plates, 1,2 ml square well, low profile
Catalog # 736-0198
   Low Manufacturing Impact
undefined
Storage plates, 1,2 ml square well, low profile
Catalog # 736-0198
   Low Manufacturing Impact

Specifications

  • Description:
    Storage plate, square well, low profile
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Pk:
    50

Specifications

About this item

PP. The square well geometry of this 96-well plate makes it ideal for bacterial growth applications.

  • Low profile design maximises centrifuge capacity, allowing more plates to be loaded per run
  • U-shaped well bottom aids re-suspension

Maximum well volume (when sealed with 96-cap sealing mat): 1,0 ml

Maximum well volume (when heat sealed): 1,2 ml.

Maximum well volume (when sealed with 96-cap sealing mat): 1,0 ml