Order Entry
Austria
ContactUsLinkComponent
 
Deep well storage plates, 96-well, 2,2 ml, Mark II
  732-4910
   Low Manufacturing Impact
undefined
Deep well storage plates, 96-well, 2,2 ml, Mark II
  732-4910
   Low Manufacturing Impact

 

  • Colour:
    Natural
  • Description:
    Storage plate, 2,2 ml, Mark II
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Pk:
    50

 

 

PP. 96-well plates with round wells for storage and screening applications.

  • 2,2 ml working volume when sealed with adhesive or heat seals or 1,8 ml when sealed with 96-cap sealing mat
  • Conical well bottom for ease of sample retrieval
  • Raised rim design with support and stacking ring

Colour: Natural.

Colour: Natural