Order Entry
Austria
ContactUsLinkComponent
VWR®, Deep Well Plates, 96 Square Well, 2,5 ml
VWR®, Deep Well Plates, 96 Square Well, 2,5 ml
Catalog # 732-0612
Supplier:  VWR Collection
   Low Manufacturing Impact
   Sustainable Packaging
undefined
VWR®, Deep Well Plates, 96 Square Well, 2,5 ml
Catalog # 732-0612
Supplier:  VWR Collection
   Low Manufacturing Impact
   Sustainable Packaging

Specifications

  • Description:
    Deep 96-well plates
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Sustainable Packaging
  • Pk:
    10
  • Total volume:
    2,5 ml

Specifications

About this item

PP. These plates hold a full 2,5 ml (2,2 ml with sealing mat in place) and work as storage plates or reservoirs.

  • Black snap-in corner marker ensures proper orientation
  • Openings in the plate sides permit easy removal of mats or film
  • Clear, lift-off lid, which fits even with mat in place, is available for transport or freezer storage
  • Autoclavable and freezable to –90 °C
  • Low evaporation verified by laboratory testing
Certifications: Conform to SBS standards.