Microplates, 96- and 384-well, UV Star®
Supplier: Greiner Bio-One
Certificates
About this item
These microplates combine a unique process technology with a proprietary resin for superior UV transparency.
- Improved chemical resistance
- Free of detectable DNase, RNase, and human DNA
- Non pyrogenic
- Flat 135 µm film bottoms ensure exceptionally low backgrounds for more accurate measurements
- 100% transmittance at preferred wavelengths
- Innovative moulding technique eliminates possibility of film detachment
- Suitable for storage down to –80 °C; DMSO resistant
Standard PS microplates are only partially suitable for UV transmission measurements, as PS absorbs UV, especially in the short wavelength range (<320 nm). µClear® microplates with a thin film base have much lower background values and can be used up to 340 nm. µClear® process technology has been adapted to produce microplates that extend the transmission range up to 230 nm. For the determination of nucleic acid and protein concentrations at 260 nm or 280 nm without background interference, UV-Star® microplates are an ideal alternative to quartz glass plates or cuvettes.
Delivery information: Supplied without lids.
Specifications
- Catalog No:
- 738-0513
- 736-0153
- GREI655809_40
- 736-0231
- Model:
- 738-0513
- 736-0153
- GREI655809_40
- 736-0231
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Total volume:
- 199 µl
- 138 µl
- 392 µl
- 392 µl
- Well profile:
- 96-Well half area
- 384-Well F-bottom
- 96-Well F-bottom (chimney well)
- 96-Well F-bottom (chimney well)
- Working volume:
- 15 - 175 µl
- 15 - 110 µl
- 25 - 340 µl
- 25 - 340 µl
- Environmental certification:
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
Specifications
Frequently Bought Together