Order Entry
Austria
ContactUsLinkComponent
Measuring cylinders, tall form, class B, borosilicate glass, SILBERBRAND
Measuring cylinders, tall form, class B, borosilicate glass, SILBERBRAND
Catalog # 612-0851
Supplier:  Brand
undefined
Measuring cylinders, tall form, class B, borosilicate glass, SILBERBRAND
Catalog # 612-0851
Supplier:  Brand

Specifications

  • Capacity:
    500 ml
  • Height:
    365 mm
  • Seq:
    09
  • Division:
    5 ml
  • Pk:
    2
  • Tolerance:
    4 ± ml

Specifications

About this item

Borosilicate glass 3.3, tall form, class B.

  • Calibrated to contain (TC, In)
  • Hexagonal base, spout
  • Short graduation marks
  • Marks and inscriptions in high contrast white enamel

DIN EN ISO 4788

Certifications: DIN EN ISO 4788.