Order Entry
Austria
ContactUsLinkComponent
Measuring cylinders, tall form, PFA, Nalgene®
Measuring cylinders, tall form, PFA, Nalgene®
Catalog # 612-4033
   Low Manufacturing Impact
undefined
Measuring cylinders, tall form, PFA, Nalgene®
Catalog # 612-4033
   Low Manufacturing Impact

Specifications

  • Capacity:
    100 ml
  • Height:
    175,3 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Division:
    2,0 ml
  • Pk:
    1
  • Tolerance:
    ±1,5 ml

Specifications

About this item

Fluorocarbon (PFA) resin, transparent, with moulded-in graduations.

  • Very good chemical resistance
  • Temperature resistant from −270 to +250 °C
  • Suitable for aggressive chemicals
  • Graduated in 2 ml increments with numbered graduations every 10 ml