Order Entry
Austria
ContactUsLinkComponent
Steps, mobile
Steps, mobile
Catalog # 139-9806
Supplier:  WEDO WERNER DORSCH
undefined
Steps, mobile
Catalog # 139-9806
Supplier:  WEDO WERNER DORSCH

Specifications

  • Description:
    Mobile steps
  • W×D×H:
    410×500×445 mm
  • Pk:
    1
  • Weight:
    2 kg

Specifications

About this item

Robust aluminium 2×2 steps. Fitted with castors to permit movement in every direction. All edges are protected by plastic caps to prevent injuries.

  • Castors with spring bearing
  • Robust and non-slip
  • The stepladder sinks down into an immobile position as soon as weight is put on the ribbed treads, thus allowing safe use

Maximum load: 150 kg

Certifications: TÜV and GS tested in compliance with DIN 4569