Alcohol meter according to Richter
Catalog # 614-0400
Supplier: Alla France
Specifications
- Description:Alcohol meter
- Length:295 mm
- Division:1 %
- Pk:1
- Range:0 - 100 %
Specifications
About this item
Alcohol meter according to Richter.
Reference temperature: 20 °C