Order Entry
Austria
ContactUsLinkComponent
Micro-tissue grinders with screw caps
Micro-tissue grinders with screw caps
  432-5002
undefined
Micro-tissue grinders with screw caps
  432-5002

 

  • Capacity:
    0,5 ml
  • Description:
    Grinder with screw cap
  • Total length:
    115 mm
  • Pk:
    2
  • Ø ext.×length:
    13×37 mm

 

 

Borosilicate glass tube, PTFE pestle with stainless steel shaft.

13-425 GPI thread finish, cap has open top and PTFE-faced silicone rubber liner.

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Clearance between pestle and mortar: 0,05 to 0,15 mm