Micro-grinders
0,75 ml, 8×44 mm
Catalog # 432-1295
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Disposable, borosilicate glass. Homogenise tissue micro samples without cross-contamination. Useful with radioactive samples. No washing is necessary; just dispose of the tissue grinder after use. The small grinding area yields a high percentage of sample recovery.
Mortar size: 10×50 mm
Pestle size: 7 mm sphere
Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).
: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).
Specifications
- Int.Ø×H:8×44 mm
- Capacity:0,75 ml



