Nitrile gloves, Omega™ Pro-Tech
NITROPT2101-XS
: Nitritex
- Glove size:XS
- Packed:10 boxes, 100 each
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Food contact approved:+
- Latex / latex-free:Latex-free
- Powdered / powder-free:Powder-free
- Colour:Purple
- Length:240 mm
- Seq:01
- Model:Pro-Tech
- EN norm:EN 374-1 (Type C), EN 374-5 VIRUS, EN 421:2010
- Cuff style:Beaded
- Finish:Textured
- Pk:1.000
These nitrile gloves feature an ambidextrous shape and beaded cuffs. They are resistant to a wide range of chemicals.
- Non sterile, powder-free
- Contain no natural latex proteins
- Textured for improved grip
- Beaded cuff provides easier donning and stability on the arm
- Each size carries a unique bar code on the inner dispenser box (EAN-13) and the outer carton (ITF-14), which allows automatic data entry into stock control systems
: EN 374-1 (Type C), EN 374-5 VIRUS, EN 421:2010; Cat. III; AQL 1,5
Food contact approved
Food contact approved