Funnels, analytical, Nalgene®
Supplier: Thermo Fisher Scientific
Certificates
About this item
PPCO, translucent.
- Inner ribs at an angle of 58° to accelerate the filtering process
- Outer ribs prevent air from being trapped under the filter paper
- Autoclavable
With inner and outer ribs. Cone angle 60°.
Specifications
- Catalog No:
- 221-0164
- 221-0089
- 221-0088
- 221-0086
- 221-0085
- 221-0084
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
Specifications
Frequently Bought Together