Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Forceps, ESD-safe

Straight, sharp, 258 PEEK, 125 mm
Catalog # 232-1990
Supplier:   OUTILS RUBIS
Forceps, ESD-safe
Catalog # 232-1990
Supplier:  OUTILS RUBIS
Forceps, ESD-safe
Forceps, ESD-safe

Straight, sharp, 258 PEEK, 125 mm

Price
81,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

PEEK, reinforced with 30% carbon fibre. Universal forceps for a variety of laboratory and electronics-based applications. Often used in the disc drive industry and for ceramic parts.

  • Abrasion resistant, very durable
  • Soft, scratch-resistant, anti-magnetic, no electrostatic charges
  • Temperature resistant up to 250 °C (short exposure up to 300 °C)
  • Can be sterilised at 143 °C
Specifications
  • Type:
    258 PEEK
  • Description:
    Straight, sharp
  • Length:
    125 mm