Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Flow indicator paddle wheel

SAN, 6 - 11 mm, Flow indicator paddle wheel
Catalog # 229-0577
Supplier:   KARTELL
Flow indicator paddle wheel
Catalog # 229-0577
Supplier:  KARTELL
Flow indicator paddle wheel
Flow indicator paddle wheel

SAN, 6 - 11 mm, Flow indicator paddle wheel

Price
69,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This flow indicator made from styrene-acrylonitrile (SAN) provides a clear optical indicator of flow, as the speed of rotation of the paddle wheel is proportional to the flow rate.

  • For liquid flows down to 5 ml/second
  • Maximum recommended flow rate up to 95 ml/second
  • Maximum pressure of two bar

Connector o.d.: 6.5 - 11 mm

W×D×H (mm): 90×15×40

 : Can be used with gases, but not to be used with corrosive fluids or over 85 °C.

Specifications
  • Description:
    Flow indicator paddle wheel
  • Material:
    SAN
  • Tube Ø:
    6 - 11 mm
  • Cat. No.:
    229-0577
  • Connection:
    Barbed