Order Entry
Austria
ContactUsLinkComponent
Volumetric flasks, class B, red markings
Volumetric flasks, class B, red markings
Catalog # 612-3916
Supplier:  VITLAB
undefined
Volumetric flasks, class B, red markings
Catalog # 612-3916
Supplier:  VITLAB

Specifications

  • NS:
    24/29
  • Capacity:
    1000 ml
  • Pk:
    1
  • Tolerance:
    0,60 ± ml

Specifications

About this item

PMP, translucent, with PP NS-stopper.

  • Tolerances are approximately 20% better than class B according to DIN EN ISO 1042
  • Individually ring marked
  • With NS stoppers
Certifications: DIN EN ISO 1042