Venting filters, Acro® 50
These filters are ideal for venting of bioreactors, fermentation tanks and carboys or sterile gas purging of culture vessels. Ideal for attachment to disposable systems that need to undergo gamma irradiation.
- Connects easily to hoses of various sizes in-line or as a final filter
- Light weight prevents crimping of tubing
- Excellent for disposable systems
- Eliminates cleaning validation
Emflon® II (hydrophobic PVDF) membrane; PP housing
Economical, disposable depth filter for venting applications or sterile gas delivery. Prevents the passage of aerosols, protecting equipment and staff.
Aerosol retention: 99,97% 0,3 µm (DOP) at 32 l/min/100 cm²
- Catalog No:
- 514-4227
- 514-4228
- Ø:
- 50 mm
- 50 mm
- Airflow rate:
- 27 L/min (1 bar)
- 27 L/min (1 bar)
- Max. pressure:
- 4,1 bar
- 4,1 bar
- Max. temperature:
- 60 °C
- 60 °C
- Inlet/outlet:
- Stepped hose barbs 6,4 - 12,7 mm Ø
- stepped hose barbs 6,4 - 12,7 mm Ø
Frequently Bought Together