Venting filters, AcroVent®
Catalog # 514-4108
Supplier: Cytiva (Formerly Pall Lab)
Specifications
- Filtration area:19,6 cm²
- Pore size:0,2 µm
- Max. temperature:130 °C
- Inlet/outlet:for tubing Ø 6,4 - 12,7 mm
- Max. pressure:4,1 bar
- Airflow rate:8 L/min (0,2 bar)
- Pk:10
Specifications
About this item
Economical, disposable device decreasing contamination risks. Ideal for gas lines for CO₂ incubators.
PTFE hydrophobic membrane, PP housing.