Pressure filtration units, Sartolab® P20 and P20 Plus
Supplier: Sartorius
Certificates
About this item
Ready to use units which, attached to a membrane pump or tube pump, quickly and reliably sterilise 100 to 10000 ml of media and aqueous solutions.
- Air vent with PTFE membrane
Cellulose acetate/PES membrane, P20 Plus with glass fibre prefilter; PC housing, sterile.
Holdup volume:
- Sartolab® P20: 1 ml
- Sartolab® P20 Plus: 1,2 ml
- Sartolab® P20 Prefilter: 1 ml
Filtration Range:
- Sartolab® P20: 100 to 5000 ml
- Sartolab® P20 Plus: 100 to 10000 ml
- Sartolab® P20 Prefilter: 100 to 10000 ml
Packaging: Individually sterile bagged.
Specifications
- Catalog No:
- 514-1301
- 517-0007
- 514-1299
- 517-0021
- 517-0009
- 514-1300
- 514-1298
- 517-0022
- Max. pressure:
- 4 bar
- 4 bar
- 4 bar
- 4 bar
- 4 bar
- 4 bar
- 4 bar
- 4 bar
- Inlet/outlet connection:
- Female luer-lock/male luer-lock
- Female luer-lock/hose barb
- Female luer-lock/male luer-lock
- Hose barb/hose barb
- Female luer-lock/hose barb
- Hose barb/hose barb
- Hose barb/hose barb
- Female luer-lock/hose barb
Specifications
Frequently Bought Together