Filter holders
Lightweight filter holders for particulate and stack sampling.
- Non-sterile
- High quality and corrosion resistant
In-line filter holders are ideal for in-line liquid or gas filtration, open face unit 25 mm holder is designed for clean room sampling, whereas 47 mm holder is used for collection of breathing-zone air samples and can be used for trapping airborne particles, fluorescent tracers, and other contaminants.
Lightweight filter holders for particulate and stack sampling.
- Non-sterile
- High quality and corrosion resistant
In-line filter holders are ideal for in-line liquid or gas filtration, open face unit 25 mm holder is designed for clean room sampling, whereas 47 mm holder is used for collection of breathing-zone air samples and can be used for trapping airborne particles, fluorescent tracers, and other contaminants.
- Catalog No:
- 300-0001
- 300-0002
- 516-9031
- 516-9064
- 300-0009
- 300-0000
- 300-0008
- Inlet/outlet connections:
- 1⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
- 1⁄4"-18 FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
- 1⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
- 3⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
- 3⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
- 1⁄8"-27 FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
- 1⁄8"-27 FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
Product Family Options
In-line
- MaterialFor ØHeightExt.Ø
Specifications
Cat. No.300-0001Inlet/outlet connections1⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubingSpecifications
Cat. No.300-0002Inlet/outlet connections1⁄4"-18 FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubingSpecifications
Cat. No.516-9031Inlet/outlet connections1⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubingSpecifications
Cat. No.516-9064Inlet/outlet connections3⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubingSpecifications
Cat. No.300-0009Inlet/outlet connections3⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
Open face
- MaterialFor ØHeightExt.Ø
Specifications
Cat. No.300-0000Inlet/outlet connections1⁄8"-27 FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubingSpecifications
Cat. No.300-0008Inlet/outlet connections1⁄8"-27 FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
Accessories
- DescriptionType
- DescriptionType
- DescriptionType
- 516-8063Hose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubingFor 300-0002, 516-90641 * 10 ST - 93,90 €
- DescriptionType
- DescriptionType
- DescriptionType
- DescriptionType
- DescriptionType
- DescriptionType
- DescriptionType
- DescriptionType
- DescriptionType
- DescriptionType
- 516-1210Hose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubingFor 300-0001, 516-9031, 300-0000, 300-0007, 300-00081 * 5 ST - 54,80 €
- DescriptionType



