Order Entry
Austria
ContactUsLinkComponent
Syringe filter holder, Whatman™
Syringe filter holder, Whatman™
Catalog # 514-0020
Syringe filter holder, Whatman™
Catalog # 514-0020

Specifications

  • For Ø:
    25 mm
  • Pk:
    10

Specifications

About this item

PS syringe filter holder for clarification and sterile filtration of liquids and gases under pressure.

Max. pressure: 7 bar

Max. temperature: 180 °C

Ø×H: 30×34 mm