Order Entry
Austria
ContactUsLinkComponent
Filter holder, Whatman™
Filter holder, Whatman™
  514-0221
undefined
Filter holder, Whatman™
  514-0221

 

  • Ext.Ø:
    65 mm
  • For:
    In-line filtration
  • For Ø:
    50 mm
  • Description:
    Membrane Filter Holder
  • Height:
    95 mm
  • Material:
    Polysulfone
  • Seq:
    01
  • Max. operating temperature:
    180 °C
  • Max. operating pressure:
    7 bar
  • Pk:
    1

 

 

Polysulfone filter holder for sampling and flow filtration, ideal for filtration with peristaltic pumps and for gas sterilisation.