These devices are used for simple, reliable concentrating and desalting of 50 to 500 μl samples. Select the low protein binding Omega™ membrane for ultrafiltration applications. The Bio-Inert® membrane is ideal for microfiltration of biological solutions. The GHP membrane is ideal for sample preparation in analytical chemistry (HPLC, GC, IC and MS). It is suitable for aqueous, organic and aggressive organic samples, and for rapid processing of samples.
- Rapid processing of samples
- Typical recoveries are greater than 90%
Housing: Low binding PP.
Ultrasonically-welded seals prevent bypass or seal failure.
Fit standard centrifuge rotors that accept 1,5 ml tubes.
Applications: Concentrate, purify, and desalt oligonucleotides, DNA, RNA, and proteins; clean up labeling and PCR reactions; isolate DNA from agarose gel slices; separate oligonucleotides and RNA from acrylamide gels; concentrate PCR products regardless of size with 30 kD device if primer removal is required; prepare protein sample for analytical techniques (e.g., HPLC, LC/MS).
- Catalog No:
- 516-8521
- 516-8491
- 516-8520
- 516-8490
- 516-8531
- 516-8530
- 516-8492
- 516-8502
- 516-8480
- 516-8519
- 516-0584
- 516-8503
- 516-8481
- 516-8554
- 516-9489
- 516-8501
- 516-8561
- 516-9487
- 734-2702
- 734-2700
- 516-8532
- Type:
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Omega™
- Bio-Inert®
- Bio-Inert®
- Omega™
- Bio-Inert®
- Bio-Inert®
- Bio-Inert®
- Bio-Inert®
- Omega™
- Filtration area:
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- 0,3 cm²
- Max. RCF:
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- 14000 ×g
- Dead volume:
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- <5 µl
- Sample volume:
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Max. 500 µl
- Temperature:
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- 0 - 40 °C
- pH range:
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 3 - 14
- 3 - 14
- 1 - 14
- 3 - 14
- 3 - 14
- 3 - 14
- 3 - 14
- 1 - 14
Biochemistry innovation - using advanced protein purification for structural biology research Fast and Efficient Elution of Proteins from Polyacrylamide Gels Using Nanosep® Centrifugal Devices Nanosep® Centrifugal Ultrafiltration Devices and PCR: Before and After Nanosep® Centrifugal Ultrafiltration Devices for PCR Clean Up Nanosep® Centrifugal Ultrafiltration Devices: Uses for Cloning and PCR