Air monitoring cassettes
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
Membrane: 0,8 µm GN-4 Metricel® (mixed cellulose esters) with cellulose support pad.
- Leakproof and tamperproof
Filter size: 25 mm
- Housing: carbon filled PP
- Used to monitor respirable constituents such as silica, metal and dusts
- Overall Ø×L: 28×79 mm
Filter size: 37 mm
- Housing: SAN (styrene acrylonitrile)
- Used to monitor respirable constituents such as nuisance dust, silica, aerosols and airborne particulates
- Overall Ø×L: 2-piece: 42×28 mm; 3-piece: 42×38 mm
Specifications
- Catalog No:
- 516-7620
- 515-0007
- 515-0008
- Filter size:
- 25 mm
- 37 mm
- 37 mm
- Filtration area:
- 3,85 cm²
- 9,1 cm²
- 9,1 cm²
- Inlet/outlet connections:
- Luer female/Luer female, built-in hose adapter
- Luer female/Luer female
- Luer-taper (female), 4,2 cm (121/32")
- Operating temperature:
- Max. 60 °C
- Max. 60 °C
- Max. 60 °C
- Effective filtration area:
- 9,1 cm²
Specifications
Frequently Bought Together