Order Entry
Austria
Orders LinkContactUsLinkComponent
Multiple outlet socket, GVS, Professional

Multiple outlet socket, GVS, Professional

Multiple outlet socket, GVS, 6-way, 1,75 m (cable)
Catalog # 139-1388
Supplier:   BACHMANN ELEKTRO
Multiple outlet socket, GVS, Professional
Catalog # 139-1388
Supplier:  BACHMANN ELEKTRO
Multiple outlet socket, GVS, Professional
Multiple outlet socket, GVS, Professional

Multiple outlet socket, GVS, 6-way, 1,75 m (cable)

Price
305,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The six-way trailing socket has triple protection with a 16 A/3600 W connected load as well as surge protection (5 kA nominal leakage current).

  • With switch, optical failure indicator and double heat protection
  • Charge eliminator filled with inert gas
  • Frequency and line filters filter the smallest interferences up to 30 MHz
  • Cut-off frequency 400 Hz, damping 20 dB per decade

Trailing socket length: 573 mm

Cable length: 1,75 m

Colour: silver/black

Certifications: VDE tested in accordance with VDE 0675, part 6'

Specifications
  • Description:
    Multiple outlet socket, GVS, 6-way
  • Length:
    1,75 m (cable)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.