Petri dish incubation tray, SP Bel-Art
216-2744
- Description:Petri dish incubation tray
- Environmentally Preferable:
- Pk:3
PP.
- Stackable, increase overall incubator capacity
- Designed to hold five 100 mm diameter or fifteen 60 mm diameter Petri dishes
- Each tray is provided with two large label areas for critical sample identification by marker or label
W×D×H: 251×237×35 mm