Order Entry
Austria
Orders LinkContactUsLinkComponent
Petri dishes, without sections, DURAN®

Petri dishes, without sections, DURAN®

Without sections, 100 mm, 20 mm, Non sterile
Catalog # 391-2940
Supplier:   DWK Life Sciences
Petri dishes, without sections, DURAN®
Catalog # 391-2940
Supplier:  DWK Life Sciences
Petri dishes, without sections, DURAN®
Petri dishes, without sections, DURAN®

Without sections, 100 mm, 20 mm, Non sterile

Price
10,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Glass pressed DURAN®. Without sections. Underside of the base has three rests for stability.

Certifications: DIN 12339

Specifications
  • Ø:
    100 mm
  • Sterility:
    Non sterile
  • Version:
    Without sections
  • Height:
    20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.