Desiccators
Vacuum, 200 DN, 160 mm, 269×365 mm, 269 mm
467-0031
Simax borosilicate glass. Novus pattern, vacuum or knob lid type with tubular in centre of lid. Cover ground to fit.
- Spare lids are available for these desiccators
: Supplied with lid, removable stopcock (vacuum type only) and perforated ceramic disc.
- Ø int.:269 mm
- Nominal size:200 DN
- Type:Vacuum
- Usable height:160 mm
- Ø ext.×H:269×365 mm



