Order Entry
Austria
ContactUsLinkComponent
Incineration dishes, numbered for identification
Incineration dishes, numbered for identification
  459-2228
undefined
Incineration dishes, numbered for identification
  459-2228

 

  • Capacity:
    30 ml
  • Description:
    Dishes with identifiers in the range 100 to 999
  • Seq:
    01
  • Pk:
    1
  • Ø ext.×H:
    50×25 mm

 

 

Porcelain.

  • Glazed inside and out, except base
  • Good chemical resistance
  • Withstand maximum temperature of 1000 °C

Numbers 1 to 99 or 100 to 999 are printed prior to glazing so that the identification of dishes is simple and not affected by the high temperatures of incineration.

 : At time of order, please request the identification number required.