Order Entry
Austria
ContactUsLinkComponent
Mobile phase filters
Mobile phase filters
Catalog # JOURJR-M3678-25
Supplier:  VICI JOUR RESEARCH
undefined
Mobile phase filters
Catalog # JOURJR-M3678-25
Supplier:  VICI JOUR RESEARCH

Specifications

  • Flow rate:
    100 ml/min
  • Porosity:
    25 µm
  • Description:
    Mobile phase filter
  • Material:
    Stainless steel
  • Seq:
    05
  • Pk:
    2
  • For tube O-Ø:
    1/8" mm

Specifications

About this item

These filters made from stainless steel 316L protect HPLC systems from small particles in the mobile phase.

  • Suitable for most solvents
  • Version for both analytical and preparative applications