Reversed phase HPLC columns, Asahipak ODP-40, ODP-50, C4P-50 and C8P-50
Supplier: Resonac
Certificates
About this item
Polymer-based amino columns that incorporate an amino group in the polyvinyl alcohol-based gel, they are suitable for analysis of saccharides in normal phase C18 (octadecyl) and C8 (octyl): For pharmaceutical products and metabolites that are soluble in physiological fluids.
- Polarity: ODP
- ODP-40 (particle size: 4 µm) improved version of ODP-50 (particle size: 5 µm)
Specifications
- Catalog No:
- 554-0885
- 554-2435
- 554-0889
- 554-2433
- 554-0886
- 554-0883
- 554-2430
- 554-0888
- 554-0884
- 554-0887
- Description:
- Asahipak ODP-50 4E
- Asahipak C4P-50 4D
- Asahipak ODP-50G 6A
- Asahipak ODP-50G 2A
- Asahipak ODP-50 6D
- Asahipak ODP-50 2D
- Asahipak C4P-50G 4A
- Asahipak ODP-50G 4A
- Asahipak ODP-50 4D
- Asahipak ODP-50 6E
- Carbon load:
- 17%
- 6%
- 17%
- 17%
- 17%
- 17%
- 6%
- 17%
- 17%
- 17%
- Max. pressure:
- 15 MPa (150 bar)
- 15 MPa (150 bar)
- 15 MPa (150 bar)
- 12 MPa (120 bar)
- 15 MPa (150 bar)
- 15 MPa (150 bar)
- pH range:
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- Temperature limit:
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- 4 - 60 °C
- USP code:
- L67
- L67
- L67
- L67
- L67
- L67
- L67
- L67
Specifications
Frequently Bought Together