Order Entry
Austria
ContactUsLinkComponent
Exsil HPLC Columns
Exsil HPLC Columns
Catalog # EXODSB-5-250A
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Exsil HPLC Columns
Catalog # EXODSB-5-250A
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    23
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    Yes
  • Surface area:
    200 m2 /g
  • Carbon load:
    12
  • Phase:
    ODSB
  • Pk:
    1

Specifications

About this item

Exsil HPLC columns are a useful alternative to the classical spherical HPLC silicas.

  • Spherical porous silica
  • 80 and 100 Å pore sizes
  • Competitively priced
  • Hichrom high efficiency

Exsil 100, the standard material, is supplied in a range of particle sizes and bonded phases to cover a wide range of applications. Exsil 80 is a higher surface area, complementary range of materials.