Order Entry
Austria
ContactUsLinkComponent
Cleanroom face masks, BioClean 100™, PP
Cleanroom face masks, BioClean 100™, PP
Catalog # 113-2250
Supplier:  Nitritex
undefined
Cleanroom face masks, BioClean 100™, PP
Catalog # 113-2250
Supplier:  Nitritex

Specifications

  • Type:
    With ties, sterile
  • Colour:
    White
  • Size:
    210×90 mm
  • Pk:
    500

Specifications

About this item

Providing high particle and bacterial filtration efficiency, the latex-free and low-linting BioClean MTA™ sterile looped facemask ensures protection, combined with comfort and exceptional breathability.

  • Low particle shedding with excellent breathability
  • Three ply ultrasonic sealed construction: Low-linting hydrophilic inner layer, non-woven meltblown polyester filter layer, non-woven polyester outer facing
  • PP-ties and single steel PP coated noseband
  • Average particle count: 19/minute (particle size: 0,2 to 5,0 µm)
  • Particle filtration efficiency (PFE): 98% >0,5 µm

Suitable for use in class 10, ISO 4 or M2.5 cleanrooms.

Certifications: Manufactured in a facility holding ISO 9001:2015. Processed in an NEBB certified ISO class 4 cleanroom environment. Sampling and inspection in accordance with ISO 2859-3:1994. Tested against standard ASTM F2101 for bacterial filtration efficiency (BFE).
Packaging: Anti-static and silicone-free.