Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital caliper

Digital caliper

0 - 150 mm, 0,1 mm, ±0,03 mm
Catalog # 819-0014
Supplier:   BOCHEM
Digital caliper
Catalog # 819-0014
Supplier:  BOCHEM
Digital caliper
Digital caliper

0 - 150 mm, 0,1 mm, ±0,03 mm

Price
114,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Caliper with five digit LCD.

  • Made of stainless steel
  • Resolution 0,01 mm
  • Conversion mm/inch

Ordering information: 3V CR2032 lithium battery not included.

Specifications
  • Range:
    0 - 150 mm
  • Resolution:
    0,1 mm
  • Accuracy:
    ±0,03 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.